Beli printer dot matrix lx 300 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Mulai

    Rp3.499.900

    Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Deskripsi:
    Highly reliable printing with better performance.
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  2. Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    Mulai

    Rp3.699.900

    Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  3. FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)
    Mulai

    Rp5.799.900

    FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)
    Deskripsi:
    24-Pin Impact Dot Matrix, USB, Asia, Mono, 200-240V, Power Cord
    atribut:
    • Voltage (V): 200-240
  4. Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)
    Mulai

    Rp21.999.900

    Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)
    Deskripsi:
    Successor to the VP-930. A small, lightweight 80-column horizontal printer suitable for counter work. Space-saving design means no need to worry about where to install. The basic performance of the VP-930 remains the same, but with improved operability. It has a simple, easy-to-use operation panel, and the convenient reset and manual tear-off functions have been added to support counter work. In addition, the power-saving design consumes approximately 0.4W in sleep mode, allowing you to significantly reduce power consumption even in offices where the printer is used for long periods of time.
    atribut:
    • Printing Method: Impact dot matrix printer
    • Product Type: Printer
    • Suitable Paper Size: Maximum A4 vertical
  5. Epson Printer Dot Matrix /Round Model (Printer Faktur)
    Mulai

    Rp14.999.900

    Epson Printer Dot Matrix /Round Model (Printer Faktur)
    Deskripsi:
    Even lighter and more compact. An 80-digit basic model that answers the question of ease of introduction. Comes standard with a USB interface. Copies 4 sheets (original + 3 sheets). Equipped with a newly developed drive unit, it achieves high-speed printing of 115 characters per second (in full-width high-speed mode). It also comes with a new printer head, achieving a longer life. It also uses a new long-life ink cartridge with a capacity of 2.5 million characters, and can print on various documents such as delivery slips and invoices at low running costs. It is smaller and lighter than previous models, making it easier to install.*Cannot be used with printer drivers. Can be used in environments where applications such as MS-DOS(R) can output printer control codes. This function prints barcodes that conform to standards, and does not guarantee readability in all environments, so please evaluate thoroughly before use. Readability also varies depending on print density. Barcodes printed on carbon paper may not be readable. *Print quality may vary depending on the paper type and usage environment. We recommend checking in advance. *USB I/F does not guarantee operation of all USB-compatible devices.
    atribut:
    • AS ONE Part Number: 65-0394-55
    • Font size: Alphanumerical kana (10CPI): Draft printing: 12 dots x 23 dots, high-quality characters: 36 dots x 23 dots, Chinese characters (full-width): 24 dots x 24 dots
    • Interface: Standard: (Cable sold separately) IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F
    • Mass (kg): About 4.1
    • Number of print (digits): 80 digits, print width: 203.2 mm (8 inches)
    • Operation Environment: During operation: Temperature: 5 to 35 ° C, Humidity: 10 to 80% (non-condensing), During storage: Temperature: -30 to 60 ° C, Humidity: 0 to 85% (non-condensing)
    • Outer Dimensions, Width W x Depth D x Height H (mm): 362 x 335 x 199 (including operation knob)
    • Paper: Continuous paper: High-quality paper, recycled paper, copy paper (non-carbon), single-cut paper (single sheet): high-quality paper, recycled paper, single-cut copy paper: high-quality paper, recycled paper, copy paper (non-carbon)
    • Paper Size: Cut sheet (single sheet): B4 portrait, B5, A4 portrait, A5, A6, Cut copy paper: High quality paper, recycled paper, copy paper (non-carbon)
    • Period Of Use: Ribbon recommended: 2 years
    • Power Consumption (W): Sleep mode: Approx. 1.0, Continuous printing average: Approx. 26 (ISO/IEC10561 LETTER pattern printing)
    • Power Supply: AC100V±10%
    • Printing Method: Impact dot matrix printer
    • Product Type: Printer
    • Rated Current (A): (Maximum) 4.0
    • Resolution: 180dpi
    • Service Life: Product: 5 years, Printer head: 400 million strokes (per wire)
    • Set Contents: Ribbon cartridge, paper support (4 pieces), power cord, software disk, instruction manual, warranty card
    • Supported OS: Windows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R)
    • Type Face: Alphabet Kana: Epson Roman, Epson Sans Serif, Epson OCR-B, Kanji: Mincho, Gothic, Barcode: JAN Standard/Short, Interleaved 2of5/UPC-A/E, Code39/128, POSTNET, NW-7
    • Type of Letter: Alphanumerical kana (JIS8): Alphanumerical katakana: 160 character types, graphics: 64 character types, extended graphics: 128 character types, 13 countries of each country, Chinese characters: JISX0208-1990 compliant
    • Type of Printing: Impact dot matrix printer
  6. MATRIX POINT Dot Matrix Printer
    Mulai

    Rp2.199.900

    MATRIX POINT Dot Matrix Printer
    Deskripsi:
    Receipt Printer with dot matrix (impact) printing method suitable for retail businesses. This printer is capable of printing at a high speed of about 4.5 lines per second, with a paper size of 75.5mm x 60mm. It is equipped with AUTOCUTTER.
    atribut:
    • Printing Width (mm): 75.5
    • Print Method: 9 Pin Serial Impact
    • Coumn Capacity: 40
    • Character Set: ANK Character
    • Dimensions (mm): 140x225x135
    • Interface: Standard, Serial / USB / Ethernet – Optional
  7. Epson Ribbon Cartridge (Tinta Pita Printer)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp57.900

  8. Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)
    Mulai

    Rp2.899.900

    Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)
    Deskripsi:
    High Cost-Performance Printers. Outstanding Value Dot Matrix POS Printer.
    atribut:
    • Dimensions (W x D x H) (mm): 160x248x138.5
Daftar Harga printer dot matrix lx 300 Terbaru October 2026
Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)Rp3.499.900
Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)Rp3.699.900
Epson Printer Impact Dot Matrix (Printer Faktur)Rp10.999.900
FUJITSU Printer DOT Matrix DL3100 24-PIN (Printer Faktur)Rp5.799.900
Epson Printer Dot Matrix /Horizontal Model (Printer Faktur)Rp21.999.900
Epson Printer Dot Matrix /Round Model (Printer Faktur)Rp14.999.900
MATRIX POINT Dot Matrix PrinterRp2.199.900
Epson Ribbon Cartridge (Tinta Pita Printer)Rp57.900
Epson Printer Impact Dot Matrix POS Receipt/Kitchen Printer TM U220 B Type (Printer Faktur)Rp2.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)